Roller Bearing, 75mm, Tapered Bore, 160mm, Bore Dia. (In.): 2.95
Mfr # 2101057797
Zoro # G3797626
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Type
22300 Tapered Bore
Bore Dia. (In.)
2.95
Cage Material
Steel
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101057797
Zoro #
G3797626
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia. (In.)
2.95
Details
Type
22300 Tapered Bore
Cage Material
Steel
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Bore (mm)
75
Dynamic Load Capacity (Lb.)
93296
Temp. Range (F)
-20 Degrees to 390 Degrees F
Item
Spherical Roller Bearing
Description
Roller Bearing,75mm,Tapered Bore,160mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.