Roller Bearing, 75mmBore, 37mm, W
Mfr # 2101090516
Zoro # G3792181
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
75mm
Outside Dia.
160mm
Width
37mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090516
Zoro #
G3792181
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
75mm
Outside Dia.
160mm
Width
37mm
Outer Ring Inside Dia. (In.)
2.9527999999999999
Outer Ring Inside Dia. (mm)
75
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
58675
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
53729
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Description
Roller Bearing,75mmBore,37mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.