Roller Bearing, 80mm Bore, 140mm, 26mmW, Outer Ring Inside Dia. (mm): 80
Mfr # 2101088584
Zoro # G3794126
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
80mm
Outside Dia.
140mm
Width
26mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101088584
Zoro #
G3794126
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
80mm
Outside Dia.
140mm
Width
26mm
Outer Ring Inside Dia. (mm)
80
Outer Ring Inside Dia. (In.)
3.1496
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
37318
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
31248
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1
Item
Cylindrical Roller Bearing
Description
Roller Bearing,80mm Bore,140mm,26mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.