Zoro Homepage

Roller Bearing, 80mm Bore, 170mm

  • Mfr # 2101057819

  • Zoro # G3797599


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80mm
Outside Dia.
170mm
Width
58mm
Roller Material
52100 Steel
Cage Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057819
Zoro #
G3797599
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
80mm
Outside Dia.
170mm
Width
58mm
Outer Ring Inside Dia. (In.)
3.1496
Outer Ring Inside Dia. (mm)
80

Details

Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
123645
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
101164
Tolerance
Abec1
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing

Description

Roller Bearing,80mm Bore,170mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.