Roller Bearing, 80mmBore, 125mm34mmW
Mfr # 2101090023
Zoro # G3793277
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
80mm
Outside Dia.
125mm
Width
34mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090023
Zoro #
G3793277
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
80mm
Outside Dia.
125mm
Width
34mm
Outer Ring Inside Dia. (mm)
80
Outer Ring Inside Dia. (In.)
3.1496
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
41364
Tolerance
Abec5
Item
Cylindrical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
26527
Description
Roller Bearing,80mmBore,125mm34mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.