Roller Bearing, 85mm Bore, 150mm36mmW
Mfr # 2101091435
Zoro # G3791840
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
85mm
Outside Dia.
150mm
Width
36mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101091435
Zoro #
G3791840
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
85mm
Outside Dia.
150mm
Width
36mm
Outer Ring Inside Dia. (In.)
3.3464999999999998
Outer Ring Inside Dia. (mm)
85
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
55000
Temp. Range (F)
-20 Degrees to 390 Degrees
Dynamic Load Capacity (Lb.)
42500
Tolerance
Abec1
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Description
Roller Bearing,85mm Bore,150mm36mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.