Roller Bearing, 90mm Bore, 160mm, 40mmW, Agency Compliance: ABMA
Mfr # 2101090408
Zoro # G3792531
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
90mm
Outside Dia.
160mm
Width
40mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090408
Zoro #
G3792531
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
90mm
Outside Dia.
160mm
Width
40mm
Outer Ring Inside Dia. (In.)
3.5432999999999999
Outer Ring Inside Dia. (mm)
90
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
62272
Dynamic Load Capacity (Lb.)
48109
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Temp. Range (F)
-20 Degrees to 390 Degrees
Lubrication
Light Oil Preservative
Tolerance
Abec1
Description
Roller Bearing,90mm Bore,160mm,40mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.