Roller Bearing, 90mm Bore, 190mm, Outer Ring Inside Dia. (mm): 90
Mfr # 2101057862
Zoro # G3797556
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
90mm
Outside Dia.
190mm
Width
64mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101057862
Zoro #
G3797556
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
90mm
Outside Dia.
190mm
Width
64mm
Outer Ring Inside Dia. (In.)
3.5432999999999999
Outer Ring Inside Dia. (mm)
90
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
164111
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
128141
Lubrication
Light Oil Preservative
Description
Roller Bearing,90mm Bore,190mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.