Zoro Homepage

Roller Bearing, 90mm, Tapered Bore, 190mm

  • Mfr # 2101057860

  • Zoro # G3797565


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Type
22300 Tapered Bore
Bore Dia. (In.)
3.54
Cage Material
Bronze
Bore (mm)
90
Temp. Range (F)
-40 Degrees to 212 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057860
Zoro #
G3797565
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
3.54

Details

Type
22300 Tapered Bore
Cage Material
Bronze
Item
Spherical Roller Bearing
Bore (mm)
90
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
128141

Description

Roller Bearing,90mm,Tapered Bore,190mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.