Roller Bearing, 95mm Bore, 170mm, 32mmW, Outer Ring Inside Dia. (mm): 95
Mfr # 2101090364
Zoro # G3792750
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
95mm
Outside Dia.
170mm
Width
32mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090364
Zoro #
G3792750
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
95mm
Outside Dia.
170mm
Width
32mm
Outer Ring Inside Dia. (In.)
3.7402000000000002
Outer Ring Inside Dia. (mm)
95
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
43837
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
37318
Temp. Range (F)
-20 Degrees to 390 Degrees
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Agency Compliance
ABMA
Description
Roller Bearing,95mm Bore,170mm,32mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.