Zoro Homepage

Roller Bearing, 95mm Bore, 170mm, 32mmW, Width: 32mm

  • Mfr # 2101088590

  • Zoro # G3794099


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95mm
Outside Dia.
170mm
Width
32mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101088590
Zoro #
G3794099
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
95mm
Outside Dia.
170mm
Width
32mm
Outer Ring Inside Dia. (mm)
95
Outer Ring Inside Dia. (In.)
3.7402000000000002

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
55977
Lubrication
Light Oil Preservative
Tolerance
Abec1
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 390 Degrees
Dynamic Load Capacity (Lb.)
47209
Item
Cylindrical Roller Bearing

Description

Roller Bearing,95mm Bore,170mm,32mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.