Roller Bearing, 95mmBore, 170mm, Outer Ring Inside Dia. (mm): 95
Mfr # 2101057406
Zoro # G3798070
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
95mm
Outside Dia.
170mm
Width
43mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101057406
Zoro #
G3798070
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
95mm
Outside Dia.
170mm
Width
43mm
Outer Ring Inside Dia. (mm)
95
Outer Ring Inside Dia. (In.)
3.7402000000000002
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
101164
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
76435
Description
Roller Bearing,95mmBore,170mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.