Zoro Homepage

Roller Thrust Bearing, 190mm Bore, 270mm

  • Mfr # 2101076569

  • Zoro # G3794415


product price: $3,270.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
190mm
Outside Dia.
270mm
Width
62mm
Roller Material
52100 Steel
Outer Ring Inside Dia. (In.)
7.4803
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101076569
Zoro #
G3794415
UPC #
644075255325
Country of Origin
Romania

Dimensions

Bore Dia.
190mm
Outside Dia.
270mm
Width
62mm
Outer Ring Inside Dia. (In.)
7.4803
Outer Ring Inside Dia. (mm)
190

Details

Roller Material
52100 Steel
Temp. Range (F)
-25 to +225F
Lubrication
Light Oil Preservative
Item
Roller Thrust Bearing
Agency Compliance
ABMA
Tolerance
Abec1

Description

Roller Thrust Bearing,190mm Bore,270mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.