RollerBearing, 100mm Bore, 180mm, 34mmW, Outer Ring Inside Dia. (mm): 100
Mfr # 2101090367
Zoro # G3792741
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
100mm
Outside Dia.
180mm
Width
34mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090367
Zoro #
G3792741
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
100mm
Outside Dia.
180mm
Width
34mm
Outer Ring Inside Dia. (In.)
3.937
Outer Ring Inside Dia. (mm)
100
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
48333
Temp. Range (F)
-20 Degrees to 390 Degrees
Dynamic Load Capacity (Lb.)
40690
Tolerance
Abec1
Lubrication
Light Oil Preservative
Item
Cylindrical Roller Bearing
Agency Compliance
ABMA
Description
RollerBearing,100mm Bore,180mm,34mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.