Zoro Homepage

RollerBearing, 120mm Bore, 260mm

  • Mfr # 2101057940

  • Zoro # G3797477


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
120mm
Outside Dia.
260mm
Width
86mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057940
Zoro #
G3797477
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
120mm
Outside Dia.
260mm
Width
86mm
Outer Ring Inside Dia. (In.)
4.7244000000000002
Outer Ring Inside Dia. (mm)
120

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
301244
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
227057
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 Degrees to 390 Degrees

Description

RollerBearing,120mm Bore,260mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.