RollerBearing, 130mm Bore, 200mm
Mfr # 2101058141
Zoro # G3797276
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
130mm
Outside Dia.
200mm
Width
52mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058141
Zoro #
G3797276
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
130mm
Outside Dia.
200mm
Width
52mm
Outer Ring Inside Dia. (In.)
5.1181000000000001
Outer Ring Inside Dia. (mm)
130
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
164111
Tolerance
Abec1
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
101164
Description
RollerBearing,130mm Bore,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.