RollerBearing, 130mm Bore, 230mm
Mfr # 2101057477
Zoro # G3797958
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
130mm
Outside Dia.
230mm
Width
64mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101057477
Zoro #
G3797958
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
130mm
Outside Dia.
230mm
Width
64mm
Outer Ring Inside Dia. (In.)
5.1181000000000001
Outer Ring Inside Dia. (mm)
130
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
215817
Temp. Range (F)
-20 Degrees to 390 Degrees
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Tolerance
Abec1
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
148374
Description
RollerBearing,130mm Bore,230mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.