Zoro Homepage

RollerBearing, 140mm Bore, 210mm

  • Mfr # 2101058154

  • Zoro # G3797267


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
140mm
Outside Dia.
210mm
Width
53mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058154
Zoro #
G3797267
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
140mm
Outside Dia.
210mm
Width
53mm
Outer Ring Inside Dia. (In.)
5.5118
Outer Ring Inside Dia. (mm)
140

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
184343
Temp. Range (F)
-20 Degrees to 390 Degrees
Dynamic Load Capacity (Lb.)
106784
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Tolerance
Abec1

Description

RollerBearing,140mm Bore,210mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.