RollerBearing, 180mm Bore, 380mm
Mfr # 2101058041
Zoro # G3797346
product price: $1,885.99
/eaKey Features
Bore Dia.
180mm
Outside Dia.
380mm
Width
126mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058041
Zoro #
G3797346
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
180mm
Outside Dia.
380mm
Width
126mm
Outer Ring Inside Dia. (mm)
180
Outer Ring Inside Dia. (In.)
7.0865999999999998
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
606984
Temp. Range (F)
-20 Degrees to 390 Degrees
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
427137
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Description
RollerBearing,180mm Bore,380mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.