Zoro Homepage

RollerBearing, 190mm Bore, 340mm

  • Mfr # 2101057573

  • Zoro # G3797851


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
190mm
Outside Dia.
340mm
Width
92mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057573
Zoro #
G3797851
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
190mm
Outside Dia.
340mm
Width
92mm
Outer Ring Inside Dia. (mm)
190
Outer Ring Inside Dia. (In.)
7.4803

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
420393
Dynamic Load Capacity (Lb.)
274267
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Tolerance
Abec1
Temp. Range (F)
-20 Degrees to 390 Degrees
Agency Compliance
ABMA

Description

RollerBearing,190mm Bore,340mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.