Zoro Homepage

RollerBearing, 200mm Bore, 360mm

  • Mfr # 2101057587

  • Zoro # G3797827


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
200mm
Outside Dia.
360mm
Width
98mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057587
Zoro #
G3797827
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
200mm
Outside Dia.
360mm
Width
98mm
Outer Ring Inside Dia. (mm)
200
Outer Ring Inside Dia. (In.)
7.8739999999999997

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
454114
Item
Spherical Roller Bearing
Tolerance
Abec1
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
281011
Temp. Range (F)
-20 Degrees to 390 Degrees
Lubrication
Light Oil Preservative

Description

RollerBearing,200mm Bore,360mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.