RollerBearing, 240mm Bore, 360mm
Mfr # 2101058263
Zoro # G3797145
product price: $1,549.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
240mm
Outside Dia.
360mm
Width
92mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058263
Zoro #
G3797145
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
240mm
Outside Dia.
360mm
Width
92mm
Outer Ring Inside Dia. (In.)
9.4488000000000003
Outer Ring Inside Dia. (mm)
240
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
416166
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Tolerance
Abec1
Dynamic Load Capacity (Lb.)
258103
Temp. Range (F)
-40 Degrees to 212 Degrees
Description
RollerBearing,240mm Bore,360mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.