RollerBearing, 280mm Bore, 500mm
Mfr # 2101058909
Zoro # G3796619
product price: $6,695.99
/eaKey Features
Bore Dia.
280mm
Outside Dia.
500mm
Width
176mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101058909
Zoro #
G3796619
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
280mm
Outside Dia.
500mm
Width
176mm
Outer Ring Inside Dia. (In.)
11.0236
Outer Ring Inside Dia. (mm)
280
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
980392
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Tolerance
Abec1
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
650260
Agency Compliance
ABMA
Description
RollerBearing,280mm Bore,500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.