Zoro Homepage

RollerBearing, 50mm Bore, 110mm, 27mmW, Outer Ring Inside Dia. (mm): 50

  • Mfr # 2101090500

  • Zoro # G3792279


product price: $68.19
/ea

Key Features

Bore Dia.
50mm
Outside Dia.
110mm
Width
27mm
Roller Material
52100 Steel
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101090500
Zoro #
G3792279
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
50mm
Outside Dia.
110mm
Width
27mm
Outer Ring Inside Dia. (mm)
50
Outer Ring Inside Dia. (In.)
1.9684999999999999

Details

Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
25178
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Lubrication
Light Oil Preservative
Tolerance
Abec1
Temp. Range (F)
-20 Degrees to 390 Degrees
Dynamic Load Capacity (Lb.)
24728

Description

RollerBearing,50mm Bore,110mm,27mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.