RollerBearing, 60mm Bore, 110mm, 28mmW, Outer Ring Inside Dia. (mm): 60
Mfr # 2101091428
Zoro # G3791877
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Bore Dia.
60mm
Outside Dia.
110mm
Width
28mm
Roller Material
52100 Steel
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101091428
Zoro #
G3791877
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
60mm
Outside Dia.
110mm
Width
28mm
Outer Ring Inside Dia. (mm)
60
Outer Ring Inside Dia. (In.)
2.3622000000000001
Details
Roller Material
52100 Steel
Cage Material
Steel
Static Load Capacity (Lb.)
30000
Agency Compliance
ABMA
Item
Cylindrical Roller Bearing
Tolerance
Abec1
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
25000
Temp. Range (F)
-20 Degrees to 390 Degrees
Description
RollerBearing,60mm Bore,110mm,28mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.