RollerBearing, 90mm Bore, 190mm, 43mmW, Outer Ring Inside Dia. (mm): 90
Mfr # 2101090523
Zoro # G3792157
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
90mm
Outside Dia.
190mm
Width
43mm
Roller Material
52100 Steel
Cage Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101090523
Zoro #
G3792157
UPC #
-
Country of Origin
Romania
Dimensions
Bore Dia.
90mm
Outside Dia.
190mm
Width
43mm
Outer Ring Inside Dia. (In.)
3.5432999999999999
Outer Ring Inside Dia. (mm)
90
Details
Roller Material
52100 Steel
Cage Material
Bronze
Static Load Capacity (Lb.)
78458
Dynamic Load Capacity (Lb.)
72388
Tolerance
Abec1
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Cylindrical Roller Bearing
Description
RollerBearing,90mm Bore,190mm,43mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.