Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Aligning Ball Bearing, 35mm Bore, Max. RPM: 7800

  • Mfr # 2101058354

  • Zoro # G3797020


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Bronze Cage
Bore Dia.
35mm
Cage Material
52100 Steel
Outside Dia.
80mm
Width
31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058354
Zoro #
G3797020
UPC #
-
Country of Origin
Czechia

Dimensions

Bore Dia.
35mm
Outside Dia.
80mm
Width
31mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Bronze Cage
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Max. RPM
7800
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
2307M

Description

Self Aligning Ball Bearing, 35mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.