Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Aligning Ball Bearing, 85mm Bore, Width: 28mm

  • Mfr # 2101054232

  • Zoro # G3798868


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Tapered Bore
Cage Material
52100 Steel
Bore Dia.
85mm
Outside Dia.
150mm
Width
28mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101054232
Zoro #
G3798868
UPC #
-
Country of Origin
Czechia

Dimensions

Bore Dia.
85mm
Outside Dia.
150mm
Width
28mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Tapered Bore
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
4000
Industry Number
1217K
Lubrication
Light Oil Preservative

Description

Self Aligning Ball Bearing, 85mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.