Zoro Homepage

Self Aligning Bearing, 35mm, Tapered Bore

  • Mfr # 2101056997

  • Zoro # G3798439


product price: $65.99
/ea

Key Features

Bearing Type
Sealed
Cage Material
52100 Steel
Bore Dia.
35mm
Outside Dia.
72mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101056997
Zoro #
G3798439
UPC #
-
Country of Origin
Czechia

Dimensions

Bore Dia.
35mm
Outside Dia.
72mm
Width
23mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Sealed
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
2207K 2RS
Lubrication
High Temp
Max. RPM
8500

Description

Self Aligning Bearing, 35mm Tapered Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.