Zoro Homepage

Self Aligning Bearing, 45mm, Tapered Bore

  • Mfr # 2101057041

  • Zoro # G3798411


product price: $39.79
/ea

Key Features

Bearing Type
Tapered Bore
Bore Dia.
45mm
Cage Material
52100 Steel
Outside Dia.
85mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057041
Zoro #
G3798411
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
23mm

Details

Item
Self-Aligning Ball Bearing
Bearing Type
Tapered Bore
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative
Max. RPM
7000
Industry Number
2209K

Description

Self Aligning Bearing,45mm Tapered Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.