Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, 100mm Bore, Width (mm): 46

  • Mfr # 2101057425

  • Zoro # G3798055


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
3.937
Bore Dia. (mm)
100
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101057425
Zoro #
G3798055
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
3.937
Bore Dia. (mm)
100
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180
Width (In.)
1.811
Width (mm)
46

Details

Type
Tapered Bore
Cage Material
Bronze
Static Load Capacity (N)
499998
Dynamic Load Capacity (Lb.)
84303
Agency Compliance
ABMA
Static Load Capacity (Lb.)
112404
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
374998
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2200

Description

Spherical Roller Bearing, 100mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.