Zoro Homepage

Spherical Roller Bearing, 100mm Bore, Width (mm): 73

  • Mfr # 2101057900

  • Zoro # G3797529


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.937
Bore Dia. (mm)
100
Outside Dia. (In.)
8.4646
Outside Dia. (mm)
215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057900
Zoro #
G3797529
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
3.937
Bore Dia. (mm)
100
Outside Dia. (In.)
8.4646
Outside Dia. (mm)
215
Width (In.)
2.874
Width (mm)
73

Details

Type
Straight Bore
Cage Material
Bronze
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (N)
880001
Dynamic Load Capacity (N)
670000
Dynamic Load Capacity (Lb.)
150622
Item
Spherical Roller Bearing
Series
2200
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
197832

Description

Spherical Roller Bearing, 100mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.