Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, 110mm Bore, Width (mm): 80

  • Mfr # 2101057922

  • Zoro # G3797495


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
9.4488
Outside Dia. (mm)
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101057922
Zoro #
G3797495
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
4.3307
Bore Dia. (mm)
110
Outside Dia. (In.)
9.4488
Outside Dia. (mm)
240
Width (In.)
3.1496
Width (mm)
80

Details

Type
Straight Bore
Cage Material
Bronze
Lubrication
Light Oil Preservative
Dynamic Load Capacity (N)
799999
Agency Compliance
ABMA
Static Load Capacity (N)
1059998
Dynamic Load Capacity (Lb.)
179847
Item
Spherical Roller Bearing
Series
2200
Static Load Capacity (Lb.)
238297
Temp. Range (F)
-40 Degrees to 212 Degrees

Description

Spherical Roller Bearing, 110mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.