Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, 130mm Bore

  • Mfr # 2101057963

  • Zoro # G3797459


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
11.0236
Outside Dia. (mm)
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057963
Zoro #
G3797459
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
5.1181
Bore Dia. (mm)
130
Outside Dia. (In.)
11.0236
Outside Dia. (mm)
280
Width (In.)
3.6614
Width (mm)
93

Details

Type
Straight Bore
Cage Material
Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Lubrication
Light Oil Preservative
Series
2200
Static Load Capacity (N)
1579999
Dynamic Load Capacity (N)
1169998
Static Load Capacity (Lb.)
355198
Dynamic Load Capacity (Lb.)
263026
Item
Spherical Roller Bearing
Agency Compliance
ABMA

Description

Spherical Roller Bearing, 130mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.