Zoro Homepage

Spherical Roller Bearing, 140mm Bore, Bore Dia. (mm): 140

  • Mfr # 2101057976

  • Zoro # G3797440


product price: $1,430.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
11.811
Outside Dia. (mm)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057976
Zoro #
G3797440
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
5.5118
Bore Dia. (mm)
140
Outside Dia. (In.)
11.811
Outside Dia. (mm)
300
Width (In.)
4.0157
Width (mm)
102

Details

Type
Straight Bore
Cage Material
Bronze
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
278763
Series
2200
Static Load Capacity (N)
1719998
Dynamic Load Capacity (N)
1240000
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
386671

Description

Spherical Roller Bearing, 140mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.