Zoro Homepage

Spherical Roller Bearing, 190mm Bore

  • Mfr # 2101057574

  • Zoro # G3797845


product price: $1,425.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
7.4803
Bore Dia. (mm)
190
Outside Dia. (In.)
13.3858
Outside Dia. (mm)
340
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057574
Zoro #
G3797845
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
7.4803
Bore Dia. (mm)
190
Outside Dia. (In.)
13.3858
Outside Dia. (mm)
340
Width (In.)
3.622
Width (mm)
92

Details

Type
Tapered Bore
Cage Material
Bronze
Dynamic Load Capacity (N)
1220000
Static Load Capacity (Lb.)
420393
Static Load Capacity (N)
1870001
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
274267
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2200
Item
Spherical Roller Bearing

Description

Spherical Roller Bearing, 190mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.