Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, 220mm Bore

  • Mfr # 2101057595

  • Zoro # G3797818


product price: $1,744.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Tapered Bore
Bore Dia. (In.)
8.6614
Bore Dia. (mm)
220
Outside Dia. (In.)
14.1732
Outside Dia. (mm)
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101057595
Zoro #
G3797818
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
8.6614
Bore Dia. (mm)
220
Outside Dia. (In.)
14.1732
Outside Dia. (mm)
360
Width (In.)
3.858
Width (mm)
98

Details

Type
Tapered Bore
Cage Material
Steel
Dynamic Load Capacity (Lb.)
333841
Series
2200
Temp. Range (F)
-20 Degrees to 390 Degrees
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
558201
Static Load Capacity (N)
2483002
Dynamic Load Capacity (N)
1484999
Item
Spherical Roller Bearing
Agency Compliance
ABMA

Description

Spherical Roller Bearing, 220mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.