Zoro Homepage

Spherical Roller Bearing, 240mm Bore, Bore Dia. (mm): 240

  • Mfr # 2101058616

  • Zoro # G3796847


product price: $2,424.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Straight Bore
Bore Dia. (In.)
9.4488
Bore Dia. (mm)
240
Outside Dia. (In.)
15.748
Outside Dia. (mm)
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058616
Zoro #
G3796847
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
9.4488
Bore Dia. (mm)
240
Outside Dia. (In.)
15.748
Outside Dia. (mm)
400
Width (In.)
5.0394
Width (mm)
128

Details

Type
Straight Bore
Cage Material
Bronze
Dynamic Load Capacity (N)
1851199
Dynamic Load Capacity (Lb.)
416166
Static Load Capacity (Lb.)
640256
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Static Load Capacity (N)
2848001
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2300
Lubrication
Light Oil Preservative

Description

Spherical Roller Bearing, 240mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.