Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, 240mm Bore, Width (mm): 60

  • Mfr # 2101059021

  • Zoro # G3796549


product price: $1,216.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
9.4488
Bore Dia. (mm)
240
Outside Dia. (In.)
12.5984
Outside Dia. (mm)
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101059021
Zoro #
G3796549
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
9.4488
Bore Dia. (mm)
240
Outside Dia. (In.)
12.5984
Outside Dia. (mm)
320
Width (In.)
2.3622
Width (mm)
60

Details

Type
Straight Bore
Cage Material
Bronze
Static Load Capacity (N)
1032401
Agency Compliance
ABMA
Dynamic Load Capacity (N)
501960
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
112845
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
232093
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2300

Description

Spherical Roller Bearing, 240mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.