Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, 360mm Bore, Width (mm): 134

  • Mfr # 2101058362

  • Zoro # G3797011


product price: $4,964.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Tapered Bore
Bore Dia. (In.)
14.1732
Bore Dia. (mm)
360
Outside Dia. (In.)
21.2598
Outside Dia. (mm)
540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058362
Zoro #
G3797011
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
14.1732
Bore Dia. (mm)
360
Outside Dia. (In.)
21.2598
Outside Dia. (mm)
540
Width (In.)
5.276
Width (mm)
134

Details

Type
Tapered Bore
Cage Material
Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
550220
Static Load Capacity (Lb.)
960384
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
2447500
Series
2300
Lubrication
Light Oil Preservative
Static Load Capacity (N)
4272001

Description

Spherical Roller Bearing, 360mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.