Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, 55mm Bore, Width (mm): 43

  • Mfr # 2101057716

  • Zoro # G3797696


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
2.1654
Bore Dia. (mm)
55
Outside Dia. (In.)
4.7244
Outside Dia. (mm)
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057716
Zoro #
G3797696
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
2.1654
Bore Dia. (mm)
55
Outside Dia. (In.)
4.7244
Outside Dia. (mm)
120
Width (In.)
1.6929
Width (mm)
43

Details

Type
Tapered Bore
Cage Material
Bronze
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Series
2200
Dynamic Load Capacity (Lb.)
49458
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (N)
220000
Static Load Capacity (N)
254999
Static Load Capacity (Lb.)
57326

Description

Spherical Roller Bearing,55mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.