Zoro Homepage

Spherical Roller Bearing, 80mm Bore

  • Mfr # 2101057346

  • Zoro # G3798125


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
3.1496
Bore Dia. (mm)
80
Outside Dia. (In.)
5.5118
Outside Dia. (mm)
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057346
Zoro #
G3798125
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
3.1496
Bore Dia. (mm)
80
Outside Dia. (In.)
5.5118
Outside Dia. (mm)
140
Width (In.)
1.2992
Width (mm)
33

Details

Type
Tapered Bore
Cage Material
Bronze
Series
2200
Static Load Capacity (Lb.)
61822
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Dynamic Load Capacity (N)
210001
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
47210
Agency Compliance
ABMA

Description

Spherical Roller Bearing,80mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.