Zoro Homepage

Spherical Roller Bearing, 90mm Bore, Bore Dia. (mm): 90

  • Mfr # 2101058741

  • Zoro # G3796795


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.5433
Bore Dia. (mm)
90
Outside Dia. (In.)
6.2992
Outside Dia. (mm)
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058741
Zoro #
G3796795
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia. (In.)
3.5433
Bore Dia. (mm)
90
Outside Dia. (In.)
6.2992
Outside Dia. (mm)
160
Width (In.)
2.063
Width (mm)
52.4

Details

Type
Straight Bore
Cage Material
Steel
Dynamic Load Capacity (Lb.)
76435
Static Load Capacity (Lb.)
109032
Lubrication
Light Oil Preservative
Series
2300
Static Load Capacity (N)
484998
Dynamic Load Capacity (N)
340000
Temp. Range (F)
-20 Degrees to 390 Degrees
Agency Compliance
ABMA
Item
Spherical Roller Bearing

Description

Spherical Roller Bearing, 90mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.