Zoro Homepage

Tapered Roller Bearing, 260mm Bore

  • Mfr # 2101061690

  • Zoro # G3795788


product price: $4,341.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
10.24
Bore (mm)
260
Temp. Range (F)
-20 to 250
Lubrication
Light Oil Preservative
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101061690
Zoro #
G3795788
UPC #
-
Country of Origin
Poland

Dimensions

Bore Dia. (In.)
10.24

Details

Item
Tapered Roller Bearing
Bore (mm)
260
Temp. Range (F)
-20 to 250
Lubrication
Light Oil Preservative
Cage Material
Steel
Agency Compliance
ABMA

Description

Tapered Roller Bearing,260mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.