Zoro Homepage

Tapered Roller Bearing, 65mm Bore, 27mm, W

  • Mfr # 33013

  • Zoro # G3799559


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2.56
Temp. Range (F)
-20 to 250
Cage Material
Steel
Lubrication
Light Oil Preservative
Bore (mm)
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33013
Zoro #
G3799559
UPC #
-
Country of Origin
Hungary

Dimensions

Bore Dia. (In.)
2.56

Details

Item
Tapered Roller Bearing Cone
Temp. Range (F)
-20 to 250
Cage Material
Steel
Lubrication
Light Oil Preservative
Bore (mm)
65
Agency Compliance
ABMA

Description

Tapered Roller Bearing Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.