29.5213 Kobrajet 3/8" x 75' 4000PSI Hot/Cold Water Non-Marking MNPT Pressure Washer Hose
- Mfr # 29.5213
- Zoro # G102663094
product price:Â
$
413.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29.5213
- Zoro #
- G102663094
- UPC #
- 91037514868
- Country of Origin
- China
Description
MTM HYDRO KOBRAJET 4000 PSI 310 DEGREE 3/8"X75' GRAY PRESSURE WASHING HOSE MTM HYDRO'S KOBRAJET 4000 PSI 310 DEGREE MAX TEMPERATURE NON-MARKING GRAY PRESSURE WASHING HOSE IS IDEAL FOR USE ON SURFACES SENSITIVE TO HOSE MARKS. MANUFACTURED OUT OF HIGH QUALITY COMPONENTS AND ASSEMBLED IN THE U.S. THIS HOSE IS GREAT FOR ANY PRESSURE WASHING APPLICATION. IT'S WRAPPED RUBBER EXTERIOR, 1-WIRE CONSTRUCTION AND THICK RUBBER BEND RESTRICTORS PREVENT HOSE GASHES AND RUPTURES. COMES WITH ONE 3/8" MALE SWIVEL END AND ONE 3/8" MALE SOLID END.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.