
MTM AF7 Universal Powder Funnel Kit 17 to 500 S&W; Clear Red (Discontinued)
- Mfr # AF7
- Zoro # G904164669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF7
Zoro #
G904164669
UPC #
26057361277
Country of Origin
China
Description
For serious reloaders, the Universal Powder Funnel set is designed for those who load multiple calibers. Once you purchase our Universal Funnel Set, you will never need another funnel
Features- Small .22 to .45 caliber powder funnel
- Adapto powder funnel
- Four adapters from .17 to .50 caliber
- 4" drop tube
- Storage case
- Dimensions: 8.5" L x 5.25" H x 3.25" W
- Weight: 0.6 lbs
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.