Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mtm MTM EZ3 Clay Target Thrower with Pivitol Arm EZ3

MTM EZ3 Clay Target Thrower with Pivitol Arm (Discontinued)

  • Mfr # EZ3
  • Zoro # G203949615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ3
Zoro #
G203949615
UPC #
26057361352
Country of Origin
China

Description

Features
  • Equals MTM's "Original EZ II"
  • Velocity, with 30% less effort
  • No hassling with bands, springs or mechanical parts
  • Comfort grip handle with "Power Pivot Arm"
  • Rugged construction
  • Throws left or right handed
  • Uses standard 4.5" clay targets
Specifications
  • Material: Plastic
  • Type Color: Mannual Swing Thrower & Red
  • Size: Pivotal Arm
  • Dimension: 1.40 x 9.35 x 20.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.