
94 Matte Sonar Green Spray Paint 11 oz
Mfr # EX0140265M
Zoro # G816059169
product price: $8.95
/eaSold in multiples of 6 for $53.70
Key Features
Color
Matte Mint Green
Paint and Primer Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX0140265M
Zoro #
G816059169
UPC #
8427744151638
Country of Origin
Spain
Details
Color
Matte Mint Green
Paint and Primer Finish
Matte
Description
Inverted Spray Ability: No Primer Required: No Product Type: Spray Paint Skid Resistant: Yes Sub Brand: 94 Time Before Recoating: 15 minutes UV Resistant: Yes Water Resistant: Yes Brand Name: MTN Color: Sonar Green Container Size: 11 Coverage A
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.