Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardcore Gloss Kalani Orange Spray Paint 11 oz

  • Mfr # EX014H2004

  • Zoro # G616059130


product price: $8.19
/ea
Sold in multiples of 6 for $49.14

Key Features

Color
Gloss Cherry
Paint and Primer Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX014H2004
Zoro #
G616059130
UPC #
8427744140700
Country of Origin
Spain

Details

Color
Gloss Cherry
Paint and Primer Finish
Gloss

Description

Inverted Spray Ability: No Primer Required: No Product Type: Spray Paint Skid Resistant: Yes Sub Brand: Hardcore Time Before Recoating: 15 minutes UV Resistant: Yes Water Resistant: Yes Brand Name: MTN Color: Kalani Orange Container Size: 11 Co

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.